- 4 lb Head Weight
- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for a 4lb. sledge hammer.
| Length | 32 in |
| Material | Hickory Wood |
| Use With | Short Handle Sledge |
| Handle Material | Hickory Wood |
| Weight | 0.5 LB |
| EAN or UPC | 697950135250 |

