- Fiberglass Handle Material
- 18 in Length
description
- This hickory hammer handle replacement is used for a 165 body hammer. Body hammers are used for auto body and fender repair.
| Length | 18 in |
| Use With | 165 Body Hammer |
| Handle Material | Fiberglass |
| Material | Fiberglass |
| Weight | 0.32 LB |
| EAN or UPC | 697950135267 |

