- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for all body hammers except 165 & 155. Body hammers are used for auto body and fender repair.
| Handle Material | Hickory Wood |
| Use With | Body Hammers except 165 & 155 |
| Material | Hickory Wood |
| Length | 12 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950135274 |

