- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for cross peen and double face engineer hammers and 155 hammers.
| Handle Material | Hickory Wood |
| Material | Hickory Wood |
| Length | 16 in |
| Use With | Cross Pein, Double Face and 155 |
| Weight | 0.7 LB |
| EAN or UPC | 697950135281 |

