- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for brick hammers. Brick Hammers are made in the U.S.A with a head with an industrial black finish. These are often used by bricklayers. The flat end is used as a hammer and the other end is used like a chisel.
| Use With | Brick Hammer |
| Length | 11 in |
| Material | Hickory Wood |
| Handle Material | Hickory Wood |
| Weight | 0.5 LB |
| EAN or UPC | 697950135298 |

