- 2 oz Head Weight
- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for 2 oz. ball peen hammers. Standard Ball Peen Hammers are made in the U.S.A. from forged alloy steel. The hammers are used in metalworking, often on welded material.
| Handle Material | Hickory Wood |
| Length | 9 3/4 in |
| Material | Hickory Wood |
| Use With | 2 oz Ball Pein |
| Weight | 0.1 LB |
| EAN or UPC | 697950135304 |

