- 4 oz Head Weight
- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for 4oz. ball peen hammers and 4 oz. riveting hammers.
| Use With | 4 oz Ball Pein & Riveting |
| Handle Material | Hickory Wood |
| Length | 10 in |
| Material | Hickory Wood |
| Weight | 0.12 LB |
| EAN or UPC | 697950135311 |

