- 8 oz Head Weight
- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for 8 oz. ball peen hammers and 8 oz. riveting hammers.
| Use With | 8 oz Ball Pein & Riveting |
| Material | Hickory Wood |
| Length | 12 in |
| Handle Material | Hickory Wood |
| Weight | 0.16 LB |
| EAN or UPC | 697950135328 |

