- 12 oz Head Weight
- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for 1lb and 1 ¼ lb. ball peen hammers. Standard Ball Peen Hammers are made in the U.S.A. from forged alloy steel. The hammers are used in metalworking, often on welded material.
| Use With | 1 & 1 1/4 lb Ball Pein |
| Material | Hickory Wood |
| Handle Material | Hickory Wood |
| Length | 14 1/2 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950135342 |

