- 32 oz Head Weight
- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for 1 ½ and 2 lb. ball peen hammers. Standard Ball Peen Hammers are made in the U.S.A. from forged alloy steel. The hammers are used in metalworking, often on welded material.
| Use With | 1 1/2 & 2 lb Ball Pein |
| Material | Hickory Wood |
| Handle Material | Hickory Wood |
| Length | 16 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950135366 |

