- 6 lb, 8 lb Head Weight
- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for 6, 8, and 10 lb. sledge hammers.
| Use With | 6, 8 & 10 lb Sledge |
| Handle Material | Hickory Wood |
| Material | Hickory Wood |
| Length | 33 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950135373 |

