Skip to content Skip to navigation menu
40 oz Hickory Wood Hammer Handle

HH69

40 oz Hickory Wood Hammer Handle
Item #100970294
  • 40 oz Head Weight
  • Hickory Wood Handle Material
40 oz Hickory Wood Hammer Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 oz Head Weight
  • Hickory Wood Handle Material

description

  • This hickory hammer handle replacement is used for 2 ½ lb. ball peen hammers. Standard Ball Peen Hammers are made in the U.S.A. from forged alloy steel. The hammers are used in metalworking, often on welded material.
Length 17 in
Material Hickory Wood
Use With 2 1/2 lb Ball Pein
Handle Material Hickory Wood
Weight 0.55 LB
EAN or UPC 697950135380
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison