Skip to content Skip to navigation menu
48 oz Hickory Wood Hammer Handle

HH71

48 oz Hickory Wood Hammer Handle
Item #100970295
  • 48 oz Head Weight
  • Hickory Wood Handle Material
48 oz Hickory Wood Hammer Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 oz Head Weight
  • Hickory Wood Handle Material

description

  • This hickory hammer handle replacement is used for 3lb. ball peen hammers. Standard Ball Peen Hammers are made in the U.S.A. from forged alloy steel. The hammers are used in metalworking, often on welded material.
Length 17 in
Handle Material Hickory Wood
Material Hickory Wood
Use With 3 lb Ball Pein
Weight 0.5 LB
EAN or UPC 697950135397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison