Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hickory Wood Hammer Handle

HH801

Hickory Wood Hammer Handle
Item #100970296
  • Hickory Wood Handle Material
Hickory Wood Hammer Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hickory Wood Handle Material

description

  • This hickory hammer handle replacement is used for 12 & 16 oz. riveting and settling hammers.
Use With 12 & 16 oz Setting & Riveing
Material Hickory Wood
Length 13 3/4 in
Handle Material Hickory Wood
Weight 0.3 LB
EAN or UPC 697950135403
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison