- Hickory Wood Handle Material
description
- This hickory hammer handle replacement is used for all hand drilling hammers.
| Length | 10 1/2 in |
| Use With | All Hand Drilling |
| Handle Material | Hickory Wood |
| Material | Hickory Wood |
| Weight | 0.5 LB |
| EAN or UPC | 697950135410 |

