- 20° Pressure Angle
- 15 Teeth
- 12 Diametral Pitch
- 0.27 in Face Width
- 1.25 in Pitch Diameter
description
- All standard stock miter gears must be mounted at right angles (90°) for proper tooth bearings.
features
- All Martin Gears are cut with the 20° pressure angle system
- Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears
- The mounting distance must be held in order to maintain proper bachlash between gears. The use of a straight mineral oil as a lubricant is recommended for most miter gear applications
- All Martin Miter Gears are cut with the 20° pressure angle system.
- The use of a straight mineral oil as a lubricant is recommended for most Miter Gear applications.
| Outside Dia. | 1.368 in |
| Ratio | 1:1 |
| Pitch Diameter | 1.25 in |
| Set Screw Location | Over Keyway |
| Length Through Bore | 0.86 in |
| Mounting Distance | 1 1/4 in |
| Inch/Metric | Inch |
| Spiral Direction | Straight |
| Set Screw | 1 |
| Pressure Angle | 20 degrees |
| No. of Teeth | 15 |
| Keyway | 1/8 x 1/16 |
| Bore Type | Bored to Size |
| Bore Size | 0.5 in |
| Material | Steel |
| Hub O.D. | 1 in |
| Material Internal Use | Carbon Steel |
| O.D. | 1.368 in |
| Hub Projection | 1/2 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Size [Min] | 0.5 in |
| Finished Bore Size | 0.5 in |
| Face Width | 0.28 in |
| Key Way Size | 1/8 X 1/16 in |
| Set Screw Size | 10-24 UNC |
| Finished Bore | 1/2 in |
| Diametral Pitch | 12 |
| Material External Use | Steel |
| Weight | 0.15 LB |
| EAN or UPC | 697950052083 |

