- 20° Pressure Angle
- 30 Teeth
- 12 Diametral Pitch
- 0.54 in Face Width
- 2.5 in Pitch Diameter
description
- All standard stock miter gears must be mounted at right angles (90°) for proper tooth bearings.
features
- All Martin Gears are cut with the 20° pressure angle system
- Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears
- The mounting distance must be held in order to maintain proper bachlash between gears. The use of a straight mineral oil as a lubricant is recommended for most miter gear applications
- All Martin Miter Gears are cut with the 20° pressure angle system.
- The use of a straight mineral oil as a lubricant is recommended for most Miter Gear applications.
| Material Internal Use | Carbon Steel |
| No. of Teeth | 30 |
| Inch/Metric | Inch |
| Bore Type | Bored to Size |
| Diametral Pitch | 12 |
| Finished Bore | 5/8 in |
| Hardened Teeth | With Hardened Teeth |
| Mounting Distance | 2.31 in |
| Torque at 200 RPM | 441 lb/in |
| Torque at 1200 RPM | 231 lb/in |
| Ratio | 1:1 |
| Hub Projection | 0.844 in |
| Pitch Diameter | 2.5 in |
| Bore Size | 0.625 in |
| Set Screw Location | Over Keyway |
| Torque at 900 RPM | 1260 lb/in |
| Keyway | 3/16 x 3/32 |
| Finished Bore Size | 0.625 in |
| Bore Size [Min] | 0.625 in |
| Hub O.D. | 1 3/4 in |
| Torque at 300 RPM | 599 lb/in |
| Material | Steel |
| Key Way Size | 3/16 X 3/32 in |
| Spiral Direction | Straight |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.618 in |
| Face Width | 0.543 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Set Screw | 1 |
| Material External Use | Steel |
| Torque at 600 RPM | 1108 lb/in |
| Length Through Bore | 1.48 in |
| Torque at 1800 RPM | 185 lb/in |
| O.D. | 2.618 in |
| Weight | 1.09 LB |
| EAN or UPC | 697950052274 |

