- 35.2 oz Head Weight
- Polymer Material External Use
description
- Dead Blow Hammers are available in head weights of 1-1/2, 2-1/2 and 3-1/2 pounds with large diameter “Super Grip” non-slip cushion grip fiberglass handles designed for reducing strain and fatigue. A special purpose hammer with a shot loaded head to produce the most complete dead blow (no rebound) effect. 30% more striking force than a conventional hammer.
features
- Fiberglass Shaqft With Super Grip Vinyl Handles
| Length | 12 in |
| Face Diameter | N/A |
| Handle Length | N/A |
| Material | Polymer |
| Head Wt. | 2.2 lb |
| Head Weight | 35.2 oz |
| Size (text) | N/A |
| Type | Fiberglass |
| Head Length | N/A |
| Weight | 2.71 LB |
| EAN or UPC | 697950262659 |

