- Bushing Hub
| Material Internal Use | Carbon Steel |
| Bolt Circle Dia. | 4.625 in |
| O.D. | 5.75 in |
| Material External Use | Steel |
| Weight | 7.3 LB |
| EAN or UPC | 697950219592 |
| Material Internal Use | Carbon Steel |
| Bolt Circle Dia. | 4.625 in |
| O.D. | 5.75 in |
| Material External Use | Steel |
| Weight | 7.3 LB |
| EAN or UPC | 697950219592 |