- Bushing Hub
| O.D. | 6.75 in |
| Material Internal Use | Carbon Steel |
| Bolt Circle Dia. | 5.375 in |
| Material External Use | Steel |
| Weight | 17.3 LB |
| EAN or UPC | 697950219615 |
| O.D. | 6.75 in |
| Material Internal Use | Carbon Steel |
| Bolt Circle Dia. | 5.375 in |
| Material External Use | Steel |
| Weight | 17.3 LB |
| EAN or UPC | 697950219615 |