- 40 oz Head Weight
- Brass Material External Use
description
- Brass Hammers are available in head weights of 1-1/2, 2-1/2 and 3-1/2 pounds with large diameter “Super Grip” non-slip cushion grip fiberglass handles designed for reducing strain and fatigue. A special purpose hammer with a non marring and non sparking brass head with two (2) striking surfaces. This hammer is ideal for use with heavy gloves.
features
- Super Grip Vinyl Handles
| Material | Brass |
| Head Wt. | 2 1/2 lb |
| Type | Fiberglass |
| Size (text) | N/A |
| Face Diameter | N/A |
| Head Weight | 40 oz |
| Handle Length | N/A |
| Head Length | N/A |
| Length | 12 in |
| Weight | 2.72 LB |
| EAN or UPC | 697950262680 |

