- Bushing Hub
| Bolt Circle Dia. | 7 in |
| O.D. | 8.5 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 44.6 LB |
| EAN or UPC | 697950219646 |
| Bolt Circle Dia. | 7 in |
| O.D. | 8.5 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 44.6 LB |
| EAN or UPC | 697950219646 |