- Bushing Hub
| Bolt Circle Dia. | 10 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| O.D. | 12.5 in |
| Weight | 130.0 LB |
| EAN or UPC | 697950219660 |
| Bolt Circle Dia. | 10 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| O.D. | 12.5 in |
| Weight | 130.0 LB |
| EAN or UPC | 697950219660 |