- 3/8 in Drive Size
- 6 Points
- Impact Socket Type
description
- This is a set of 8 deep impact sockets. Power/Impact Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of 3/8”, ½”, ¾”, 1” and 1-1/2”. These sockets have a 6 point opening. They are available in Industrial Black finish. These special purpose wrenches are designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Inch/Metric | Inch |
| Socket Type | Impact |
| No. of Points | 6 |
| Drive Size | 0.375 in |
| Material | Alloy Steel |
| Weight | 12.15 LB |
| EAN or UPC | 697950216355 |

