- J Series QD Bushing
- 2.25 in Bore Size
- 6.25 in Bolt Circle
| Material Internal Use | Cast Iron |
| Bore w/Shallow Key [MAX] | 3.75 in |
| Bore Type | Finished Bore |
| Set Screw Size | 5/8-11 UNC |
| Inch/Metric | Inch |
| Bushing Series | J |
| Flange O.D. | 7.25 in |
| Bolt Circle Diameter | 6.25 in |
| Bore Size | 2.250 in - 2 1/4 in |
| Bore with Shallow Key [Max] | 3.75 in |
| Weight | 25.3 LB |
| EAN or UPC | 697950180168 |

