- JA Series QD Bushing
- 1.0625 in Bore Size
- 1.665 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Barrel Taper | 3/4 TPF |
| Bore Size [Min] | 1.063 in |
| Bolt Circle Diameter | 1.665 in |
| Key Included | Yes |
| Material | Cast Iron |
| Bore Size | 1.063 in - 1 1/16 in |
| Size of Cap Screws | 10-24 x 1 in |
| Overall Length | 0.90625 in |
| Cap Screw Size | 10-24 x 1 in |
| Torque Capacity | 1000 lb/in |
| Cap Screws | 3 |
| Material Internal Use | Atomized Metals |
| Large Diameter | 1 3/8 in |
| Flange Thickness | 3/8 in |
| Flange O.D. | 2 in |
| Finished Bore Size | 1.063 in |
| Length Through Bore | 1 in |
| Bore w/Full Keyway [MAX] | 1 in |
| Capscrew Size | 10-24 x 1 in |
| Bushing Split | Yes |
| Mounting Options | Reversible |
| Bore Type | Finished Bore |
| Bore with Shallow Key [Max] | 1.25 in |
| Inch/Metric | Inch |
| Keyway | 1/4 x 1/16 |
| Bushing Series | JA |
| Bolt Circle Dia. | 1.656 in |
| Bore Range [Max] | 1.25 in |
| Flange Split | Yes |
| Keyway Size | 1/4 X 1/16 in |
| E (Knuckle Width) | 0.6875 in |
| Material External Use | Cast Iron |
| Set Screw Size | 10-24 UNC |
| Wrench Torque | 5 lbf |
| Bore w/Shallow Key [MAX] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | 1/4 X 1/16 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950037103 |

