- JA Series QD Bushing
- 0.5 in Bore Size
- 1.665 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Cap Screw Size | 10-24 x 1 in |
| Torque Capacity | 1000 lb/in |
| Keyway Size | 1/8 x 1/16 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 1.665 in |
| G Dim | 1/8 in |
| Large Diameter | 1 3/8 in |
| Bore Size | 0.500 in - 1/2 in |
| F | 0.563 in |
| Material | Ductile Iron, Steel |
| Wrench Torque | 5 lbf |
| Flange O.D. | 2 in |
| Bolt Circle Dia. | 1.665 in |
| Set Screw Size | 10-24 UNC |
| Set Screw | 10-24 |
| Material Internal Use | Atomized Metals |
| Cap Screws | 3 |
| Bore Size [Min] | 0.5 in |
| Capscrew Size | 10-24 x 1 in |
| Size of Cap Screws | 10-24 x 1 in |
| Bushing Key Seat | 1/8 x 1/16 in |
| Bore Range [Max] | 1 1/4 in |
| D | 2 in |
| Material External Use | Steel |
| Flange Thickness | 3/8 in |
| Bushing Series | JA |
| Bore w/Shallow Key [MAX] | 1.25 in |
| Bore Range [Min] | 1/2 in |
| Overall Length | 29/32 in |
| B | 1 3/8 in |
| L Dim | 1.063 in |
| Length Through Bore | 1 in |
| Bore Type | Finished Bore |
| E (Knuckle Width) | 0.688 in |
| Finished Bore Size | 0.5 in |
| Bore with Shallow Key [Max] | 1.25 in |
| Weight | 0.51 LB |
| EAN or UPC | 697950037011 |

