- JA Series QD Bushing
- 0.9375 in Bore Size
- 1.665 in Bolt Circle
| Capscrew Size | 10-24 x 1 in |
| Bore Size | 0.9375 in |
| Flange O.D. | 2 in |
| Length Through Bore | 1 in |
| Bushing Key Seat | 1/4 x 1/8 in |
| Cap Screw Size | 10-24 x 1 in |
| Bushing Series | JA |
| Material External Use | Steel |
| Finished Bore Size | 0.938 in |
| Bore with Shallow Key [Max] | 1.25 in |
| Material Internal Use | Atomized Metals |
| Bore w/Shallow Key [MAX] | 1.25 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.938 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 1.665 in |
| Set Screw Size | 10-24 UNC |
| Size of Cap Screws | 10-24 x 1 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950037080 |

