- JS Series QD Bushing
- 2.9375 in Bore Size
- 6.25 in Bolt Circle
| Bushing Key Seat | 3/4 x 3/8 in |
| Set Screw Size | 5/8-11 UNC |
| Bore Type | Finished Bore |
| Flange O.D. | 7.25 in |
| Cap Screw Size | 5/8 x 2 1/2 in |
| Bolt Circle Diameter | 6.25 in |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 2.938 in |
| Finished Bore Size | 2.938 in |
| Inch/Metric | Inch |
| Bore with Shallow Key [Max] | 4.4375 in |
| Bushing Series | JS |
| Capscrew Size | 5/8 x 2 1/2 in |
| Size of Cap Screws | 5/8 x 2 1/2 in |
| Length Through Bore | 3.38 in |
| Bore w/Shallow Key [MAX] | 4.4375 in |
| Bore Size | 2.9375 in |
| Material External Use | Cast Iron |
| Weight | 17.0 LB |
| EAN or UPC | 697950099361 |

