- JS Series QD Bushing
- 3.4375 in Bore Size
- 6.25 in Bolt Circle
| Bore w/Shallow Key [MAX] | 4.4375 in |
| Bore Type | Finished Bore |
| Length Through Bore | 3.38 in |
| Bushing Series | JS |
| Size of Cap Screws | 5/8 x 2 1/2 in |
| Material External Use | Cast Iron |
| Finished Bore Size | 3.438 in |
| Capscrew Size | 5/8 x 2 1/2 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 3.438 in |
| Cap Screw Size | 5/8 x 2 1/2 in |
| Material Internal Use | Cast Iron |
| Bolt Circle Diameter | 6.25 in |
| Bore Size | 3.4375 in |
| Flange O.D. | 7.25 in |
| Set Screw Size | 5/8-11 UNC |
| Bushing Key Seat | 7/8 x 7/16 in |
| Bore with Shallow Key [Max] | 4.4375 in |
| Weight | 15.0 LB |
| EAN or UPC | 697950099552 |

