- JS Series QD Bushing
- 4.4375 in Bore Size
- 6.25 in Bolt Circle
| Bore w/Shallow Key [MAX] | 4.4375 in |
| Bore with Shallow Key [Max] | 4.4375 in |
| Size of Cap Screws | 5/8 x 2 1/2 in |
| Finished Bore Size | 4.438 in |
| Inch/Metric | Inch |
| Bushing Series | JS |
| Bore Size [Min] | 4.438 in |
| Length Through Bore | 3.38 in |
| Set Screw Size | 5/8-11 UNC |
| Capscrew Size | 5/8 x 2 1/2 in |
| Flange O.D. | 7.25 in |
| Bolt Circle Diameter | 6.25 in |
| Material External Use | Ductile Iron |
| Cap Screw Size | 5/8 x 2 1/2 in |
| Bore Type | Finished Bore |
| Bushing Key Seat | 1 x 1/8 in |
| Bore Size | 4.4375 in |
| Material Internal Use | Cast Iron |
| Weight | 9.0 LB |
| EAN or UPC | 697950099637 |

