- 7 Pieces
- Alloy Steel Material
description
- This is a set of 7 long taper punches that come in a bag. Long taper punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in fractional point sizes from 3/32” through 3/8”. These are general purpose hand tools with a blunt point and long tapered shank designed for reaching work in hard to get areas, aligning work, and sizing holes in light gauge metal and other soft materials.
features
- Black Industrial Finish
| No. of Pieces | 7 |
| Set Includes | C187, Kit Bag, P28, 5/16" Large Taper, P27, 1/4" Large Taper, P26A, 7/32" Large Taper, P26, 3/16" Large Taper, P25, 5/32" Large Taper, P24, 1/8" Large Taper, P23, 3/32" Large Taper |
| Material | Alloy Steel |
| Weight | 3.3 LB |
| EAN or UPC | 697950268828 |

