- M Series QD Bushing
- 3.9375 in Bore Size
- 7.875 in Bolt Circle
| Capscrew Size | 3/4 x 6 3/4 in |
| Set Screw Size | 3/4-10 UNC |
| Bore Size [Min] | 3.938 in |
| Bolt Circle Diameter | 7.875 in |
| Bore Type | Finished Bore |
| Size of Cap Screws | 3/4 x 6 3/4 in |
| Bore with Shallow Key [Max] | 8 in |
| Material External Use | Cast Iron |
| Finished Bore Size | 3.938 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 6.75 in |
| Bore w/Shallow Key [MAX] | 8 in |
| Bore Size | 3.9375 in |
| Flange O.D. | 9 in |
| Inch/Metric | Inch |
| Bushing Series | M |
| Cap Screw Size | 3/4 x 6 3/4 in |
| Bushing Key Seat | 1 x 1/2 in |
| Weight | 48.02 LB |
| EAN or UPC | 697950039855 |

