- M Series QD Bushing
- 3.1875 in Bore Size
- 7.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Flange Thickness | 1 1/4 in |
| Keyway | 3/4 x 3/8 |
| Bore Range [Max] | 5.5 in |
| Bushing Split | Yes |
| Overall Length | 6.75 in |
| E (Knuckle Width) | 5.5 in |
| Bore Range [Min] | 2 in |
| Bolt Circle Diameter | 7.875 in |
| Bore Size | 3.188 in - 3 3/16 in |
| Set Screw Size | 3/4-10 UNC |
| Finished Bore Size | 3.188 in |
| Size of Cap Screws | 3/4 x 6 3/4 in |
| Flange Split | Yes |
| Wrench Torque | 225 lbf |
| Cap Screws | 4 |
| Large Diameter | 6 1/2 in |
| Torque Capacity | 85000 lb/in |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Barrel Taper | 3/4 TPF |
| Material | Cast Iron |
| Cap Screw Size | 3/4 x 6 3/4 in |
| Bolt Circle Dia. | 7 7/8 in |
| Material Internal Use | Cast Iron |
| Bore Type | Finished Bore |
| Bushing Series | M |
| Mounting Options | Standard |
| Bore w/Shallow Key [MAX] | 8 in |
| Length Through Bore | 6.75 in |
| Flange O.D. | 9 in |
| Bore w/Full Keyway [MAX] | 4 3/4 in |
| Bore Size [Min] | 3.188 in |
| Bore with Shallow Key [Max] | 8 in |
| Keyway Size | 3/4 x 3/8 in |
| Capscrew Size | 3/4 x 6 3/4 in |
| Bushing Key Seat | 3/4 x 3/8 in |
| Weight | 50.94 LB |
| EAN or UPC | 697950039732 |

