- 9.5 in Outer Diameter
| Bore Range [Min] | 2 in |
| Bore Range [Max] | 5.5 in |
| Length Through Bore | 5.19 in |
| Pilot Diameter | 9.25 in |
| Bushing Series | M |
| Weight | 49.0 LB |
| EAN or UPC | 697950040691 |
| Bore Range [Min] | 2 in |
| Bore Range [Max] | 5.5 in |
| Length Through Bore | 5.19 in |
| Pilot Diameter | 9.25 in |
| Bushing Series | M |
| Weight | 49.0 LB |
| EAN or UPC | 697950040691 |