- HE Bushing Type
- 2 11/16 in Bore Size
- 5.625 in Flange Outside Diameter
- 2.75 in Length Through Bore
- 4.6875 in Bolt Circle Diameter
| Bore Size | 2.6875 in |
| Material | Cast Iron |
| Wrench Torque | 60 lbf |
| Bore Range [Max] | 3 in |
| Inch/Metric | Inch |
| Capscrew Size | 1/2-13 x 1 3/4 |
| Cap Screws | 4 |
| Bushing Type | HE |
| Length Through Bore | 2.75 in |
| Keyway | 5/8 x 5/16 |
| Bolt Circle Dia. | 4 11/16 in |
| Keyway Size | 5/8 x 5/16 |
| Flange Thickness | 7/8 in |
| Weight | 8.5 LB |
| EAN or UPC | 697950539669 |

