- HE Bushing Type
- 3 7/16 in Bore Size
- 6.625 in Flange Outside Diameter
- 3 in Length Through Bore
- 5.5625 in Bolt Circle Diameter
| Flange Thickness | 7/8 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Wrench Torque | 90 lbf |
| Bolt Circle Dia. | 5 9/16 in |
| Capscrew Size | 9/16-12 x 2 |
| Length Through Bore | 3 in |
| Keyway | 7/8 X 3/16 |
| Bushing Type | HE |
| Cap Screws | 4 |
| Bore Range [Max] | 3.5 in |
| Bore Size | 3.4375 in |
| Keyway Size | 7/8 x 3/16 |
| Weight | 13.23 LB |
| EAN or UPC | 697950501628 |

