- HE Bushing Type
- 2 15/16 in Bore Size
- 8.75 in Flange Outside Diameter
- 4 in Length Through Bore
- 7.3125 in Bolt Circle Diameter
| Keyway Size | 3/4 x 3/8 |
| Cap Screws | 4 |
| Material | Cast Iron |
| Bore Range [Max] | 4.5 in |
| Keyway | 3/4 x 3/8 |
| Capscrew Size | 5/8-11 x 2 1/2 |
| Bushing Type | HE |
| Bore Size | 2.9375 in |
| Length Through Bore | 4 in |
| Wrench Torque | 140 lbf |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 7 5/16 in |
| Flange Thickness | 1.25 in |
| Weight | 30.0 LB |
| EAN or UPC | 697950540153 |

