- HE Bushing Type
- 3 7/16 in Bore Size
- 9.625 in Flange Outside Diameter
- 4.5 in Length Through Bore
- 8 in Bolt Circle Diameter
| Flange Thickness | 1 1/2 in |
| Inch/Metric | Inch |
| Cap Screws | 4 |
| Wrench Torque | 200 lbf |
| Bushing Type | HE |
| Bore Range [Max] | 5 in |
| Keyway | 7/8 x 7/16 |
| Keyway Size | 7/8 x 7/16 |
| Bolt Circle Dia. | 8 in |
| Capscrew Size | 3/4-10 x 3 |
| Length Through Bore | 4.5 in |
| Bore Size | 3.4375 in |
| Material | Cast Iron |
| Weight | 39.0 LB |
| EAN or UPC | 697950540191 |

