- HE Bushing Type
- 7 in Bore Size
- 12.75 in Flange Outside Diameter
- 4.45 in Length Through Bore
- 10.5 in Bolt Circle Diameter
| Bushing Type | HE |
| Material | Cast Iron |
| Bore Size | 7 in |
| Length Through Bore | 4.45 in |
| Keyway | 1 3/4 x 1/4 |
| Capscrew Size | 1-8 x 1/4 |
| Cap Screws | 6 |
| Bolt Circle Dia. | 10 1/2 in |
| Inch/Metric | Inch |
| Keyway Size | 1 3/4 x 1/4 |
| Wrench Torque | 350 lbf |
| Flange Thickness | 2 in |
| Bore Range [Max] | 7 in |
| Weight | 57.0 LB |
| EAN or UPC | 697950555416 |

