- HE Bushing Type
- 7 1/2 in Bore Size
- 14.5 in Flange Outside Diameter
- 5.2 in Length Through Bore
- 12.125 in Bolt Circle Diameter
| Length Through Bore | 5.2 in |
| Bore Size | 7.5 in |
| Capscrew Size | 1-1/8-7 x 4-1/2 |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 12 1/8 in |
| Wrench Torque | 350 lbf |
| Keyway Size | 1 3/4 x 3/4 |
| Flange Thickness | 2 1/4 in |
| Material | Cast Iron |
| Bore Range [Max] | 8 in |
| Bushing Type | HE |
| Cap Screws | 6 |
| Keyway | 1 3/4 x 3/4 |
| Weight | 114.0 LB |
| EAN or UPC | 697950555355 |

