- Weld On Hub
- HE Bushing Type
- 6.91 in Outside Diameter
- 1.515 in Length Through Bore
- 4.717 in Taper Fit
| Length Through Bore | 1.515 in |
| STEP OUTSIDE DIA# | 6.627 in |
| Outside Dia. [Min] | 6.91 in |
| Bushing Type | HE |
| Bolt Circle Dia. | 5.563 in |
| No. of Holes | 4 |
| Taper Size | 4.717 in |
| Weight | 0.0 LB |

