Skip to content Skip to navigation menu
0.75 in Drive 1 3/4 in Retaining Ring

M18708S

0.75 in Drive 1 3/4 in Retaining Ring
Item #104264009
  • 0.75 in Drive
  • 1 3/4 in Inside Diameter
0.75 in Drive 1 3/4 in Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Drive
  • 1 3/4 in Inside Diameter

description

  • A ret ring is a safety device to help secure an impact socket from coming loose when rotating at high speeds.
Material Alloy Steel
Inch/Metric Inch
Drive Size 0.75 in
Weight 0.02 LB
EAN or UPC 697950328386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison