- 20° Pressure Angle
- 25 Teeth
- 5 Diametral Pitch
- 1.115 in Face Width
- 5 in Pitch Diameter
description
- All standard stock miter gears must be mounted at right angles (90°) for proper tooth bearings.
features
- All Martin Gears are cut with the 20° pressure angle system
- Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears
- The mounting distance must be held in order to maintain proper bachlash between gears. The use of a straight mineral oil as a lubricant is recommended for most miter gear applications
- All Martin Miter Gears are cut with the 20° pressure angle system.
- The use of a straight mineral oil as a lubricant is recommended for most Miter Gear applications.
| Bore Size | 1.375 in |
| Material | Steel |
| Bore Size [Max] | 2.002 in |
| O.D. | 5.283 in |
| Spiral Direction | Straight |
| Bore Size [Min] | 1.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Mounting Distance | 4.63 in |
| Pressure Angle | 20 degrees |
| Hub O.D. | 3 1/2 in |
| No. of Teeth | 25 |
| Material External Use | Steel |
| Finished Bore Size | 1.375 in |
| Outside Dia. | 5.283 in |
| Diametral Pitch | 5 |
| Pitch Diameter | 5 in |
| Length Through Bore | 3 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Reborable |
| Ratio | 1:1 |
| Hub Projection | 1 3/4 in |
| Face Width | 1.113 in |
| Inch/Metric | Inch |
| Weight | 8.58 LB |
| EAN or UPC | 697950051413 |

