- 20° Pressure Angle
- 24 Teeth
- 8 Diametral Pitch
- 0.64 in Face Width
- 3 in Pitch Diameter
description
- All standard stock miter gears must be mounted at right angles (90°) for proper tooth bearings.
features
- All Martin Gears are cut with the 20° pressure angle system
- Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears
- The mounting distance must be held in order to maintain proper bachlash between gears. The use of a straight mineral oil as a lubricant is recommended for most miter gear applications
- All Martin Miter Gears are cut with the 20° pressure angle system.
- The use of a straight mineral oil as a lubricant is recommended for most Miter Gear applications.
| O.D. | 3.177 in |
| Bore Size [Min] | 0.75 in |
| Hub O.D. | 1 3/4 in |
| Mounting Distance | 2.56 in |
| Spiral Direction | Straight |
| Length Through Bore | 1.58 in |
| Finished Bore Size | 0.75 in |
| Material | Steel |
| Bore Type | Reborable |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.75 in |
| Ratio | 1:1 |
| Pressure Angle | 20 degrees |
| Bore Size [Max] | 0.9385 in |
| Diametral Pitch | 8 |
| No. of Teeth | 24 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.813 in |
| Pitch Diameter | 3 in |
| Face Width | 0.65 in |
| Outside Dia. | 3.177 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Weight | 1.48 LB |
| EAN or UPC | 697950051604 |

