- 3/8 in Drive Size
- 6 Points
- Chrome Socket Type
- 14 Pieces
description
- This is a set of 14 metric standard sockets, with 6 point openings, that come on a clip rail. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Set Includes | 74, Metal Tray, BM619, 19mm 6pt Standard Socket, BM618, 18mm 6pt Standard Socket, BM617, 17mm 6pt Standard Socket, BM616, 16mm 6pt Standard Socket, BM615, 15mm 6pt Standard Socket, BM614, 14mm 6pt Standard Socket, BM613, 13mm 6pt Standard Socket, BM612, 12mm 6pt Standard Socket, BM611, 1mm 6pt Standard Socket, BM610, 10mm 6pt Standard Socket, BM609, 9mm 6pt Standard Socket, BM608, 8mm 6pt Standard Socket, BM607, 7mm 6pt Standard Socket, BM606, 6mm 6pt Standard Socket |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 14 |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Finish | Chrome |
| Material | Alloy Steel |
| Drive Size | 0.375 in |
| Socket Type | Chrome |
| Weight | 1.5 LB |
| EAN or UPC | 697950216362 |

