- 14 Pieces
- 3/8" Drive Size
| No. of Points | 6 |
| Set Includes | 74, Metal Tray, BM619, 19mm 6pt Standard Socket, BM618, 18mm 6pt Standard Socket, BM617, 17mm 6pt Standard Socket, BM616, 16mm 6pt Standard Socket, BM615, 15mm 6pt Standard Socket, BM614, 14mm 6pt Standard Socket, BM613, 13mm 6pt Standard Socket, BM612, 12mm 6pt Standard Socket, BM610, 10mm 6pt Standard Socket, BM609, 9mm 6pt Standard Socket, BM608, 8mm 6pt Standard Socket, BM607, 7mm 6pt Standard Socket, BM606, 6mm 6pt Standard Socket, BM611, 11mm 6pt Standard Socket |
| Inch/Metric | Metric |
| No. of Pieces | 14 |
| Socket Drive Size | 3/8 in |
| Weight | 2.8 LB |

