- 3/8 in Drive Size
- 6 Points
- Chrome Socket Type
- 26 Pieces
description
- This is a set of 23-6 point opening, standard and deep sockets. The set also comes with a ratchet, an extension, a flex handle and a metal box. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Set Includes | B105, 6" Extension, B52, Ratchet, 94, Metal Box, B40A, Flex Handle, BM619, 19mm 6pt Standard Socket, BM618, 18mm 6pt Standard Socket, BM617, 17mm 6pt Standard Socket, BM616, 16mm 6pt Standard Socket, BM615, 15mm 6pt Standard Socket, BM614, 14mm 6pt Standard Socket, BM613, 13mm 6pt Standard Socket, BM612, 12mm 6pt Standard Socket, BM610, 10mm 6pt Standard Socket, BM609, 9mm 6pt Standard Socket, BM608, 8mm 6pt Standard Socket, BM607, 7mm 6pt Standard Socket, BM611, 11mm 6pt Standard Socket, BMD619, 19mm 6pt Deep Socket, BMD618, 18mm 6pt Deep Socket, BMD617, 17mm 6pt Deep Socket, BMD616, 16mm 6pt Deep Socket, BMD615, 15mm 6pt Deep Socket, BMD614, 14mm 6pt Deep Socket, BMD613, 13mm 6pt Deep Socket, BMD612, 12mm 6pt Deep Socket, BMD611, 11mm 6pt Deep Socket, BMD610, 10mm 6pt Deep Socket |
| Inch/Metric | Metric |
| No. of Pieces | 26 |
| Material | Alloy Steel |
| Socket Type | Chrome |
| Drive Size | 0.375 in |
| Weight | 4.75 LB |
| EAN or UPC | 697950216386 |

