- 3/8 in Drive Size
- 6 Points
- Chrome Socket Type
description
- This is a large socket set, including 22-6 point opening standard sockets. Metric sockets are also included. The set comes with a reversible ratchet, a 3” extension, a 6” extension, a spark plug socket, an adaptor, and a metal box. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Socket Type | Chrome |
| Drive Size | 0.375 in |
| Finish | Chrome |
| Material | Alloy Steel |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Weight | 5.13 LB |
| EAN or UPC | 697950374864 |

