- 12 in Travel
- 28 in Frame Length
- 3 in Base Width
- 3.4375 in Base to Bearing Center
| No. of Mounting Holes | 2 |
| Base to Bearing Center | 3.4375 in |
| Bolt Hole Spacing - Length | 26 in |
| Frame Length | 28 in |
| Threaded Rod | 3/4 in |
| Bolt Hole | 0.5 in |
| Travel | 12 in |
| Frame Size | MCP308 |
| Mounting Hole Dia. | 0.5 in |
| Frame Type | Center Pull |
| Frame Style | MCP |
| Base Width | 3 in |
| Rod Diameter | 3/4 in |
| Bolt Holes | 2 |
| Weight | 30.0 LB |
| EAN or UPC | 697950631424 |

